Beli Baby Infrared Thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  2. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  3. OMRON Healthcare Forehead Thermometer
    Mulai

    Rp729.900

    OMRON Healthcare Forehead Thermometer
    Deskripsi:
    Forehead Thermometer MC-720 Provides non-contact forehead temperature measurement suitable for all ages, including infants and young children. Availability of models varies across countries. Please contact our local offices for more information. - Easy-to-hold Design - Backlight - Last Reading on the Same Display with Current Reading - Silent Mode - 25 Memories - Energy-saving Automatic Power Off - 3-in-1 Measurement - Gentle and Easy to Use
    atribut:
    • Selectable: °C / °F
    • Memory: 25
  4. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  5. Ezviz CCTV Camera (Kamera Pengawas)
    Mulai

    Rp949.900

    Ezviz CCTV Camera (Kamera Pengawas)
    atribut:
    • Channel Bandwidth (MHz): Supports 20
  6. 4Life Bidai Kayu
    Mulai

    Rp269.900

    4Life Bidai Kayu
    Deskripsi:
    Satu set bidai kayu dengan bahan pelapis yang lunak sehingga nyaman digunakan untuk pertolongan pertama patah tulang . Tersedia 3 ukuran yaitu 90 cm = 1 pcs, 60 cm = 2 pcs dan 30 cm = 1 pcs.
    atribut:
    • Dimensions (cm): 93x8x9
    • Material: Light wood, baby ripstop material bag
    • Color: Brown
  7. KRISBOW Hand Dryer High Speed (Mesin Pengering Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  8. Ezviz Smart Home Camera (Kamera Pengawas)
    Mulai

    Rp409.900

    Ezviz Smart Home Camera (Kamera Pengawas)
    Deskripsi:
    Camera- Image Sensor 1/3" Progressive Scan CMOS- Shutter Speed Self-adaptive Shutter- Lens 2.4mm, view angle:108°(Diagonal), 91° (Horizontal), 50°(Vertical)- Minimum Illumination 0.5 Lux @(F2.2, AGC ON), 0.1 Lux with IR- Lens Mount M12- Day & Night IR-cut filter with auto-switching- DNR 3D DNR- IR Night Vision Distance Up to 32 ft / 10 mVideo & Audio- Max. Resolution 1920 × 1080- Frame Rate Max: 25 fps; Self-Adaptive during network transmission- Video Compression H.264- H.264 Type Main Profile- Video Bit Rate HD; Standard. Adaptive bit rate.- Audio Bit Rate Self-Adaptive- Max. Bitrate 1 MbpsFunction- Smart Alert Motion detection- Two-way Talk Supports- General Function Anti-Flicker, Dual-Stream, Heart Beat, Mirror Image, Password Protection, WatermarkNetwork- Standard IEEE802.11b, 802.11g, 802.11n- Frequency Range 2.4 GHz ~ 2.4835 GHz- Channel Bandwidth Supports 20 MHz- Security 64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK- Transmission Rate 11b: 11 Mbps, 11g: 54 Mbps, 11n: 72 Mbps- Wi-Fi Pairing AP pairing- Protocol EZVIZ Cloud Proprietary Protocol- Interface Protocol EZVIZ Cloud Proprietary ProtocolStorage- Local Storage Supports microSD card (Up to 512 GB)- Cloud Storage Supports EZVIZ CloudPlay storage (subscription required)General- Operating Conditions -10 ºC ~ 45 ºC (14 °F ~ 113 °F ), Humidity 95% or less (non-condensing)- Power Supply DC 5V / 1A- Power Consumption MAX. 3.0 W- Dimensions 53.89 × 53.89 × 90.3 mm (2.12 × 2.12 × 3.56 inch)- Packaging Dimensions 91.5 × 87.5 × 149 mm (3.60 × 3.44 × 5.87 inch)- Net Weight 87 g (3.07 oz)- Weight (With Package) 305 g (10.76 oz)- In the boxIn the box- H1c Camera ×1- Power Adapter x1- 2-Meter Power Cable x1- Foam Sticker x2- Metal Plate x1- Regulatory Information x2- Quick Start Guide x1
Daftar Harga Baby Infrared Thermometer Terbaru November 2026
ZOYI Infrared ThermometerRp349.900
FLUKE Infrared ThermometerRp1.399.900
OMRON Healthcare Forehead ThermometerRp729.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
Ezviz CCTV Camera (Kamera Pengawas)Rp949.900
4Life Bidai KayuRp269.900
KRISBOW Hand Dryer High Speed (Mesin Pengering Tangan)Rp1.899.900
Ezviz Smart Home Camera (Kamera Pengawas)Rp409.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)